No Header, No Solicitors Allowed, 12 in W x 18 in H, Rectangle, Polyester
Mfr # 129476
Zoro # G8641838
product price:Â $23.59
/eaKey Features
Header
No Header
Legend
No Solicitors Allowed
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129476
Zoro #
G8641838
UPC #
754473785468
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.010 in
Details
Item
Facility Sign
Header
No Header
Legend
No Solicitors Allowed
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Trespassing and Property, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Solicitors Allowed, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.