Stop, Stop Personal Protective Equipment Required Beyond This Point, 18 in W x 18 in H, Octagon

  • Mfr # 124526

  • Zoro # G8626261


product price:  $46.29
/ea

Key Features

Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124526
Zoro #
G8626261
UPC #
754473809089
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.035 in

Details

Item
Facility Sign
Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Personal Protective Equipment Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.