Zoro Homepage

Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English

  • Mfr # 124527

  • Zoro # G8473311


product price: $34.99
/ea

Key Features

Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Height
18 in
Sign Shape
Octagon
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124527
Zoro #
G8473311
UPC #
754473809096
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.059 in

Description

Facility Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Personal Protective Equipment Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.