Zoro Homepage

Facility Sign, 24 in Height, 24 in Width, Plastic, Octagon, English

  • Mfr # 124529

  • Zoro # G8636131


product price: $39.45
/ea

Key Features

Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124529
Zoro #
G8636131
UPC #
754473809119
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.059 in

Details

Item
Facility Sign
Header
Stop
Legend
Stop Personal Protective Equipment Required Beyond This Point
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Personal Protection, Height 24 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Personal Protective Equipment Required Beyond This Point, Printed Language English, Sign Shape Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.