Zoro Homepage

Facility Sign, 3 1/2 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 124626

  • Zoro # G7393272


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
No Header
Legend
Employees Only
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124626
Zoro #
G7393272
UPC #
754473810719
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.059 in

Details

Item
Facility Sign
Header
No Header
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Employees and Visitors, Height 3 1/2 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.