This item is Discontinued.
This item is Discontinued.
Facility Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (Discontinued)
Mfr #
132239
Zoro #
G8422430
UPC # 754473836191
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
132239
Zoro #
G8422430
UPC #
754473836191
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Details
Item
Facility Sign
Header
No Header
Legend
Breathing Apparatus
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Green
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
Yes
Sign Legend Text Color
Black, Green
Description
Facility Sign, Sign Subject Matter Personal Protection, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Breathing Apparatus, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.