IMO Sign, Number = 3, Green on Glow, 3" W x 6" H, Rectangle, Polyester, 59303

  • Mfr # 59303

  • Zoro # G7400360


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Legend
3
Sign Material
Polyester
Height
6"
Width
3"
Thickness
0.008"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59303
Zoro #
G7400360
UPC #
754473593032
Country of Origin
United States

Dimensions

Height
6"
Width
3"
Thickness
0.008"

Details

Item
Facility Sign
Legend
3
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Numbers, Height 6 In., Width 3 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 3, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.