This item is Discontinued.

Brady Do Not Litter, Please Use Containers Provided, 14" W x 10" H, Rectangle, Aluminum 128229

Do Not Litter, Please Use Containers Provided, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128229
  • Zoro # G0468091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128229
Zoro #
G0468091
UPC #
754473769949
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Facility Sign
Header
Do Not Litter
Legend
Please Use Containers Provided
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Red
Language
English
Subject Matter
Cleaning and Maintenance
Mounting Style
With Mounting Holes
Background Color
White
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Red
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Red/white
Header Background Color
Red
Sign Legend Text Color
Red

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Do Not Litter, Legend Please Use Containers Provided, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.