This item is Discontinued.

Brady Facility Sign, Alum, 14x 10", Grn/Blk/Wht, 129354 129354

This item is Discontinued.

Brady

Facility Sign, Alum, 14x 10", Grn/Blk/Wht, 129354 (Discontinued)

Mfr # 129354
Zoro # G8640167
UPC # 754473784249
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129354
Zoro #
G8640167
UPC #
754473784249
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.035 in

Details

Item
Facility Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Header
Asbestos
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Asbestos, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.