No Header, Don't Pass It Up... Pick It Up!, 10" W x 7" H, Rectangle, Aluminum (Discontinued)
- Mfr # 128238
- Zoro # G2636719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128238
Zoro #
G2636719
UPC #
754473770044
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Don't Pass It Up... Pick It Up!, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.