This item is Discontinued.

Brady No Header, Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, 10" W x 7" H 128334

No Header, Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, 10" W x 7" H (Discontinued)

  • Mfr # 128334
  • Zoro # G2636140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128334
Zoro #
G2636140
UPC #
754473771973
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Facility Sign
Header
No Header
Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Legend/Background Color
Red/white
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Material
Aluminum
Language
English
Sign Legend Text Color
Red

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself!, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.