No Header, Recyclable Cans And Bottles Only, 14" W x 10" H, Rectangle, Aluminum (Discontinued)
- Mfr # 125523
- Zoro # G2637805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
125523
Zoro #
G2637805
UPC #
754473731724
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Description
Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Recyclable Cans And Bottles Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.