This item is Discontinued.

Brady No Header, First Aid Station Estacion De Primeros Auxilios, 10" W x 7" H, Rectangle, Plastic 125545

No Header, First Aid Station Estacion De Primeros Auxilios, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 125545
  • Zoro # G2637671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125545
Zoro #
G2637671
UPC #
754473731946
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Facility Sign
Header
No Header
Legend
First Aid Station Estacion De Primeros Auxilios
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Material
Polystyrene
Legend Color
black
Background Color
White
Subject Matter
First Aid
Double-Sided
No
Language
English, Spanish
Legend/Background Color
Black/white
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid Station Estacion De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.