This item is Discontinued.

Brady No Header, Severe Weather Shelter Area, 7" W x 10" H, Rectangle, Plastic 123792

No Header, Severe Weather Shelter Area, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 123792
  • Zoro # G7596976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123792
Zoro #
G7596976
UPC #
754473794750
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.059"

Details

Item
Emergency Sign
Header
No Header
Legend
Severe Weather Shelter Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text and Symbol
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.