Keep Your Work Area Clean It Is Part Of Your Job, 14" W x 10" H, Rectangle, Plastic, 128284
Mfr # 128284
Zoro # G8459740
product price:Â $14.35
/eaKey Features
Legend
Keep Your Work Area Clean It Is Part Of Your Job
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128284
Zoro #
G8459740
UPC #
754473771478
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Facility Sign
Legend
Keep Your Work Area Clean It Is Part Of Your Job
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Your Work Area Clean It Is Part Of Your Job, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.