This item is Discontinued.

Brady Aerosols, No legend, 10" W x 14" H, Rectangle, Polyester 129389

Aerosols, No legend, 10" W x 14" H, Rectangle, Polyester (Discontinued)

  • Mfr # 129389
  • Zoro # G8627403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129389
Zoro #
G8627403
UPC #
754473784591
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.006"

Details

Item
Facility Sign
Header
Aerosols
Legend
No legend
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Language
English
Double-Sided
No
Subject Matter
Recycling
Legend Style
Text and Symbol
Legend Color
black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Green
Legend/Background Color
Green and Black/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polyester
Mounting Style
Adhesive-Backed
Background Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aerosols, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.