Cartons, No Legend, 7" W x 10" H, Rectangle, Polyester, 129374
Mfr # 129374
Zoro # G8481319
product price:Â $13.59
/eaKey Features
Legend
No Legend
Sign Material
Polyester
Height
10"
Thickness
0.006"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
129374
Zoro #
G8481319
UPC #
754473784447
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.006"
Details
Item
Facility Sign
Legend
No Legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Cartons
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
White
Header Background Color
Green
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Cartons, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.