This item is Discontinued.

Brady No Header, This Elevator Maximum Capacity ________Lbs., 10" W x 7" H, Rectangle, Polyester 127946

No Header, This Elevator Maximum Capacity ________Lbs., 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 127946
  • Zoro # G2637096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127946
Zoro #
G2637096
UPC #
754473765132
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.006"

Details

Item
Facility Sign
Header
No Header
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Elevator
Material
Polyester
Mounting Style
Adhesive-Backed
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/white
Legend Color
black
Double-Sided
No
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Elevator Maximum Capacity ________Lbs., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.