This item is Discontinued.

Brady Keep This Area Clean, Your Mother Isn't Here So Clean Up After Yourself!, 10" W x 7" H, Rectangle 128276

Keep This Area Clean, Your Mother Isn't Here So Clean Up After Yourself!, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # 128276
  • Zoro # G2636545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128276
Zoro #
G2636545
UPC #
754473770426
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Facility Sign
Header
Keep This Area Clean
Legend
Your Mother Isn't Here So Clean Up After Yourself!
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Blue
Legend Style
Text
Material
Polyester
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Cleaning and Maintenance
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black and Blue/White
Sign Legend Color
Blue
Double-Sided
No
Sign Legend Text Color
Blue

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Keep This Area Clean, Legend Your Mother Isn't Here So Clean Up After Yourself!, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.