Facility Sign, Wash Your Hands Before Leaving This Room, 7in W x 10 in H, 47655

  • Mfr # 47655

  • Zoro # G8605919


product price:  $9.19
/ea

Key Features

Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47655
Zoro #
G8605919
UPC #
754473476557
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.