Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Alarm Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 127187

  • Zoro # G8636813


product price: $23.99
/ea

Key Features

Sign Material
Polyester
Legend
Fire Alarm Call Fire Dept.
Width
14 in
Thickness
0.010 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127187
Zoro #
G8636813
UPC #
754473755171
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.010 in
Height
10 in

Details

Item
Fire Alarm Sign
Sign Material
Polyester
Legend
Fire Alarm Call Fire Dept.
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Red
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm Call Fire Dept., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.