Fire Alarm Sign, 10 in Height, 7 in Width, Fiberglass, Rectangle, English

  • Mfr # 122873

  • Zoro # G8618902


product price: $26.29
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Alarm
Width
7 in
Thickness
0.098 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122873
Zoro #
G8618902
UPC #
754473718374
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.098 in
Height
10 in

Details

Item
Fire Alarm Sign
Sign Material
Fiberglass
Legend
Fire Alarm
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.