Zoro Homepage

Do Not Open Door Alarm Will Sound, 14" W x 10" H, Rectangle, Plastic, 90629

  • Mfr # 90629

  • Zoro # G7407519


product price: $66.85
/ea

Key Features

Legend
Do Not Open Door Alarm Will Sound
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90629
Zoro #
G7407519
UPC #
754473906290
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.063"

Details

Item
Fire Alarm Sign
Legend
Do Not Open Door Alarm Will Sound
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
Red, White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
No
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Fire Alarm Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Open Door Alarm Will Sound, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.