This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127251
Zoro #
G7374007
UPC #
754473755812
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.035 in
Height
10 in
Details
Item
Fire Alarm Sign
Sign Material
Aluminum
Legend
If Fire Alarm Sounds Call Fire Dept.
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend If Fire Alarm Sounds Call Fire Dept., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.