Zoro Homepage

Fire Alarm Sign, 18 in Height, 7 1/2 in Width, Plastic, Square, English

  • Mfr # 50784

  • Zoro # G7410529


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Sign Material
Plastic
Legend
Fire Hose
Width
7 1/2 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50784
Zoro #
G7410529
UPC #
754473507848
Country of Origin
Mexico

Dimensions

Width
7 1/2 in
Thickness
0.063 in
Height
18 in

Details

Item
Fire Alarm Sign
Sign Material
Plastic
Legend
Fire Hose
Sign Mounting Style
With Mounting Holes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Green, Red
Standards
OSHA; NFPA
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Header
No Header
Sign Legend Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 7 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Hose, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.