Zoro Homepage

Fire Alarm Sign, 5-1/2 x 10In, WHT/R, ENG, Width: 10 in

  • Mfr # 45365

  • Zoro # G8463143


product price: $25.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Alarm
Width
10 in
Thickness
0.100 in
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45365
Zoro #
G8463143
UPC #
754473453657
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.100 in
Height
5 1/2 in

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 1/2 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.