This item is Discontinued.

Brady Alarm Will Sound If Door Is Opened Do Not Block, Polyester, 7" x 10", Adhesive Surface 127226

Alarm Will Sound If Door Is Opened Do Not Block, Polyester, 7" x 10", Adhesive Surface (Discontinued)

  • Mfr # 127226
  • Zoro # G8415327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127226
Zoro #
G8415327
UPC #
754473755560
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Fire Alarm Sign
Legend
Alarm Will Sound If Door Is Opened Do Not Block
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red, White
Legend Style
Text
Printed Language
English
Header Background Color
White
ANSI Compliant
Yes
Header
Fire Door
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Sign Legend Text Color
Red, White

Description

Fire Alarm Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Fire Door, Legend Alarm Will Sound If Door Is Opened Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.