This item is Discontinued.

Brady Fire alarm Sign, 7" Height, 10" Width, Plastic, Rectangle, English 127339

Fire alarm Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 127339
  • Zoro # G5217563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127339
Zoro #
G5217563
UPC #
754473756734
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Fire alarm Sign
Header
No Header
Legend
Fire Alarm Panel
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Subject Matter
Fire & Emergency
Sign Legend Color
Red
Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
polystyrene
Legend Style
Text
Legend/Background Color
Red/white
Background Color
White
Sign Legend Text Color
Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm Panel, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.