This item is Discontinued.

Brady Fire Emergency Sign, 10" Height, 14" Width, Polyester, Rectangle, English 119258

Fire Emergency Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 119258
  • Zoro # G2842029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119258
Zoro #
G2842029
UPC #
754473663117
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Fire Emergency Sign
Header
Emergency
Legend
Emergency Shut off
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
black
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Fire & Emergency
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Red/White
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Background Color
Red, White
Sign Legend Text Color
Black

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.