Fire Alarm Sign, 7X10", R/WHT, Fire ALM, Sign Background Color: White

  • Mfr # 43283

  • Zoro # G8451447


product price: $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Alarm
Width
10 in
Thickness
0.035 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43283
Zoro #
G8451447
UPC #
754473432836
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.035 in
Height
7 in

Details

Item
Fire Alarm Sign
Sign Material
Aluminum
Legend
Fire Alarm
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.