Shop BRADY
See all product information
Create Account
FIRE CLASSIFICATION TO OPERATE EXTINGUISHER Sign, 11 in H x 17 in W, Black/Blue/Red on White, 10PK
- Mfr # 20746LS
- Zoro # G022965964
product price:Â
$
102.99
/pk of 10, $10.30/ea
Free Shipping & Returns
Key Features
Sign Material
Polycoated Tag
Sign Background Color
Black, Blue, Red on White
Application
Facility Identification
Thickness
0.024 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20746LS
- Zoro #
- G022965964
- UPC #
- 754473946227
- Country of Origin
- United States
Dimensions
- Thickness
- 0.024 in
- Width
- 17 in
Details
- Sign Material
- Polycoated Tag
- Sign Background Color
- Black, Blue, Red on White
- Application
- Facility Identification
- Item
- Sign
- Sign Shape
- Horizontal Rectangle
Description
Constructed of economical 1.75 lb. polycoated tagstock (B-101) Exceeds D.O.T.fts 30 day weather requirement. Exceeds D.O.T.fts 30 day weather requirement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.