Zoro Homepage

Fire Dept Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 127318

  • Zoro # G7404308


product price: $13.99
/ea

Key Features

Sign Material
Plastic
Legend
Standpipe For Fire Department Use Only
Width
14 in
Thickness
0.059 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127318
Zoro #
G7404308
UPC #
754473756505
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.059 in
Height
10 in

Details

Item
Fire Dept Sign
Sign Material
Plastic
Legend
Standpipe For Fire Department Use Only
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White

Description

Fire Dept Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Standpipe For Fire Department Use Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.