Zoro Homepage

Fire Dept Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English

  • Mfr # 123775

  • Zoro # G7407263


product price: $12.99
/ea

Key Features

Sign Material
Polyester
Legend
Fire Department Sprinkler Connection
Width
7 in
Thickness
0.010 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123775
Zoro #
G7407263
UPC #
754473794545
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.010 in
Height
10 in

Details

Item
Fire Dept Sign
Sign Material
Polyester
Legend
Fire Department Sprinkler Connection
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Fire Dept Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Department Sprinkler Connection, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.