Zoro Homepage

Fire Door Sign, Plastic, 14" W, 10" H, Fire Door Do Not Block, Red, White

  • Mfr # 90626

  • Zoro # G8420909


product price: $66.99
/ea

Key Features

Sign Material
Plastic
Legend
Fire Door Do Not Block
Width
14"
Thickness
0.063"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90626
Zoro #
G8420909
UPC #
754473906269
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.063"
Height
10"

Details

Item
Fire Door Sign
Sign Material
Plastic
Legend
Fire Door Do Not Block
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Legend Color
White
Sign Legend Text Color
White

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Door Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.