Fire Door Sign, Aluminum, 10" W, 7" H, Puerta De Emergencia No Obstruir, White

  • Mfr # 124175

  • Zoro # G7394611


product price:  $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Puerta De Emergencia No Obstruir
Width
10"
Thickness
0.035"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124175
Zoro #
G7394611
UPC #
754473799397
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.035"
Height
7"

Details

Item
Fire Door Sign
Sign Material
Aluminum
Legend
Puerta De Emergencia No Obstruir
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Header
Fire Door Do Not Block
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Header Legend Color
White
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Fire Door Do Not Block, Legend Puerta De Emergencia No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.