Fire Door Sign, Fiberglass, 14" W, 10" H, Fire Door Keep Closed do not Block, White

  • Mfr # 132149

  • Zoro # G7387657


product price:  $34.99
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Door Keep Closed do not Block
Width
14"
Thickness
0.098"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132149
Zoro #
G7387657
UPC #
754473833046
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.098"
Height
10"

Details

Item
Fire Door Sign
Sign Material
Fiberglass
Legend
Fire Door Keep Closed do not Block
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Door Keep Closed Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products