Fire Door Sign, Fiberglass, 14" W, 10" H, Fire Door Keep Closed, Yellow

  • Mfr # 47113

  • Zoro # G8614422


product price:  $34.99
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Door Keep Closed
Width
14"
Thickness
0.098"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47113
Zoro #
G8614422
UPC #
754473471132
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.098"
Height
10"

Details

Item
Fire Door Sign
Sign Material
Fiberglass
Legend
Fire Door Keep Closed
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Header
Caution
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.