Fire Door Sign, Plastic, 10" W, 7" H, Keep Closed Fire Door Do Not Block, Black, Red

  • Mfr # 116096

  • Zoro # G7434861


product price: $15.99
/ea

Key Features

Sign Material
Plastic
Legend
Keep Closed Fire Door Do Not Block
Width
10"
Thickness
0.055"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116096
Zoro #
G7434861
UPC #
754473187392
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.055"
Height
7"

Details

Item
Fire Door Sign
Sign Material
Plastic
Legend
Keep Closed Fire Door Do Not Block
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
White
Legend Style
Text
Sign Legend Color
Black, White
Header
Fire Door
Operating Temp. Range
-40 Degrees to 185 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Fire Door, Legend Keep Closed Fire Door Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.