Zoro Homepage

Fire Door Sign, Polyester, 10" W, 7" H, Door Alarmed Open Only For Emergency Exit, White

  • Mfr # 84726

  • Zoro # G7367241


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Door Alarmed Open Only For Emergency Exit
Width
10"
Thickness
0.010"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84726
Zoro #
G7367241
UPC #
754473847265
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.010"
Height
7"

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Door Alarmed Open Only For Emergency Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.