Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Sign, Polyester, 10" W, 7" H, Puerta De Emergencia No Obstruir, White

  • Mfr # 124177

  • Zoro # G8418300


product price: $9.29
/ea

Key Features

Sign Material
Polyester
Legend
Puerta De Emergencia No Obstruir
Width
10"
Thickness
0.010"
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124177
Zoro #
G8418300
UPC #
754473799410
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.010"
Height
7"

Details

Item
Fire Door Sign
Sign Material
Polyester
Legend
Puerta De Emergencia No Obstruir
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Header
Fire Door Do Not Block
Legend Style
Text
Header Background Color
Red
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Fire Door Do Not Block, Legend Puerta De Emergencia No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.