Zoro Homepage

Fire Door Sign, Polyester, 14" W, 10" H, Fire Door Keep Closed, Yellow

  • Mfr # 84700

  • Zoro # G7410748


product price: $23.99
/ea

Key Features

Sign Material
Polyester
Legend
Fire Door Keep Closed
Width
14"
Thickness
0.010"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84700
Zoro #
G7410748
UPC #
754473847005
Country of Origin
United States

Dimensions

Width
14"
Thickness
0.010"
Height
10"

Description

Fire Door Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Fire Door Keep Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.