Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady No Header, Fire-Police-Medical Emergency Dial 911, 14" W x 10" H, Rectangle, Plastic 90632

No Header, Fire-Police-Medical Emergency Dial 911, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 90632
  • Zoro # G5695794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90632
Zoro #
G5695794
UPC #
754473906320
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.063"

Details

Item
Emergency Sign
Header
No Header
Legend
Fire-Police-Medical Emergency Dial 911
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Red
Legend Color
Red
Double-Sided
No
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Legend/Background Color
Red/Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Background Color
Red, White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Plastic
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire-Police-Medical Emergency Dial 911, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.