Fire Emergency Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, English

  • Mfr # 139587

  • Zoro # G8422053


product price: $53.99
/ea

Key Features

Sign Material
Fiberglass
Legend
Fire Assembly Point
Width
20 in
Thickness
0.098 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139587
Zoro #
G8422053
UPC #
754473929008
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.098 in
Height
14 in

Details

Item
Fire Emergency Sign
Sign Material
Fiberglass
Legend
Fire Assembly Point
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Sign Legend Color
White
Legend Color
White
Sign Legend Text Color
White

Description

Fire Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Assembly Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.