Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Emergency Sign, 14"HX10"W

  • Mfr # 119241

  • Zoro # G8487162


product price: $9.25
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119241
Zoro #
G8487162
UPC #
754473662943
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
Emergency
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.