This item is Discontinued.
This item is Discontinued.
Fire Emergency Sign, 14"Hx10"W, Vinyl, 119850 (Discontinued)
Mfr #
119850
Zoro #
G7383140
UPC # 754473695248
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119850
Zoro #
G7383140
UPC #
754473695248
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.004"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Red
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.