Fire Emergency Sign, 5"X7", Plastic, Header Background Color: Red, 120154 (Discontinued)
- Mfr # 120154
- Zoro # G8632519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120154
Zoro #
G8632519
UPC #
754473697822
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.059"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Header
Emergency
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.