This item is Discontinued.

Brady Fire Emergency Sign, 5"X7", Plastic, Thickness: 0.059", 120158 120158

This item is Discontinued.

Brady

Fire Emergency Sign, 5"X7", Plastic, Thickness: 0.059", 120158 (Discontinued)

Mfr # 120158
Zoro # G8630577
UPC # 754473697884
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120158
Zoro #
G8630577
UPC #
754473697884
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Thickness
0.059"

Details

Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.