Shop BRADY
See all product information
Fire Extinguisher Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English
Mfr # 119716
Zoro # G7416810
product price:Â $9.19
/eaKey Features
Sign Material
Polyester
Legend
Fire Extinguisher
Width
7 in
Thickness
0.010 in
Height
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119716
Zoro #
G7416810
UPC #
754473692605
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.010 in
Height
10 in
Details
Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.