This item is Discontinued.
This item is Discontinued.
Fire Emergency Sign, 7"HX10"W, Al, 120160 (Discontinued)
Mfr #
120160
Zoro #
G8487521
UPC # 754473697952
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120160
Zoro #
G8487521
UPC #
754473697952
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.004"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut Off
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Header
Emergency
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Sign Background Color
Red, White
Sign Legend Text Color
Black
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.