Fire Emergency Sign, 5" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)
- Mfr # 120160
- Zoro # G2846411
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120160
Zoro #
G2846411
UPC #
754473697952
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.004"
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.